Beli non destructive test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Custom Thickness Checker (Alat ukur ketebalan)Deskripsi:-The thickness of the coating is measured by probe integrated type compact main body.-255 points memory can be conducted.-With MAX/MIN/AVE function.-Checking of coating thickness -Size : 0 to 2000µm (iron), 0 to 1000µm (non-ferrous metal)atribut:
- Resolution: 1μm
- Calibration Type: 1 Point Calibration, 2 Point Calibration
- Power Supply: AAA dry batteryx2 (sold separately)
- Width x Depth x Height: 55x27x105mm
- Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik)Deskripsi:These kits include a magnetic yoke and particles for dry, nonfluorescent magnetic particle inspection (MPI) to locate quality issues in welds. Each leg on the yoke is placed on opposites sides of the weld to magnetize the metal. Dry particles are sprinkled on the surface and are drawn to flaws. Dry particle inspection is less likely to detect slight defects than wet particle inspection. Nonfluorescent particle testing is used in well-lighted areas and does not require an ultraviolet light.
- Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran)Deskripsi:General Description : Spotcheck SKL-SP1 is a solvent removable (or post emulsifiable) red colour contrast penetrant. SKL-SP1 exhibits outstanding penetrating characteristics which provide for maximum reliability in locating surface-open flaws and discontinuities. SKL-SP1 can be used over the entire spectrum of industrial applications, where a visible penetrant inspection system meets the requirements for surface-open flaw detection. Applications : Typical applications include castings, forgings, leak testing, welds and general metal work. SKL-SP1 has also been successfully used on non-porous ceramics and similar materials. However it is not recommended for the inspection of plastic materials, as it may stain, soften or even dissolve the base material under test. Composition : SKL-SP1 is composed of a blend of petroleum distillates, plasticiser and an oil soluble organic red dye.atribut:
- Color: Dark Red
- Odour: Bland
- Density (g/cm³): 0.845
- Viscosity (mm²/s): 3.4
- Corrosion: Meets AMS 2644
- AMS 2644 Class: Type 2 Method B, C, D
- Magnaflux Spotcheck SKD-S2 (Developer) (Cairan Inspeksi Keretakan Logam)Deskripsi:Spotcheck® SKD-S2 adalah pengembang pelarut non-halogenasi yang memenuhi persyaratan utama untuk paduan khusus dan aplikasi nuklir. Spotcheck® adalah suspensi siap pakai dari partikel-partikel putih yang berkembang dalam pelarut cepat kering. Ini menghasilkan lapisan putih buram, yang memberikan latar belakang kontras yang sangat baik untuk indikasi penetran.atribut:
- Density: Bulk: 7.5 lb/gal (870 g/L)
- NPE-Free: Yes
- Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT)Deskripsi:Spotcheck® SKC-S adalah bahan yang tidak terhalogenasi yang digunakan dalam proses inspeksi penetran cair. SKC-S digunakan pada kain lembab untuk menghilangkan penetrasi permukaan dari area inspeksi sebelum menerapkan pengembang.atribut:
- Flash Point: > 57°F / 14°C
- Density: 6.29 lb/gal / 755 g/L
- Corrosion: Meets AMS 2644 requirements
- Non Volatile Residue (ppm): <50
- NPE-Free: Yes
- Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan)Deskripsi:Used by connecting with a probe sold separately.Three types are available: electromagnetic type (for ferrous metals), eddy current type (for non-ferrous metals), and dual type.In addition to the features of the A456C probe-integrated coating thickness meter, it can also measure in narrow areas that cannot be measured with an integrated probe.It can be used for various measurement tasks by replacing the probe (sold separately).atribut:
- Resolution (µm): 0.1~1
- Type: Electromagnetic
- B-ONE Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:Coating Thickness Gauge is a highly intelligent and precise instrument used to quickly and accurately measure thickness of coating or plating on almost all kinds of metal surface. It not only indicates thickness or plating but also automatically identifies the base material. It is applicable to measure non-magnetic painting, ceramic, enamel, plastic, rubber coating on magnetic base material such iron and steel, non ferrous metal plating such as nickel & chromium, anti corrisive coating, non conductive painting, plastic coating and anodic oxide film on non magnetic conductive devices.atribut:
- Measurement Range (µm): 0 to 1250
- Graduation: 0.1um/mil
- Resolution: 0.1um/mil
- Accuracy: ±2% ±2μm/0.1mil
- Display: TFT 320x240 LCD
- Minimum Test Surface (mm): Dia. 8
- Minimum Thickness of Base Material (mm): 0.4
- Operating Condition Temperature (°C): 0-40
- Operation Condition Humidity: 20%-90% RH
- Product Size(mm): 166x68x30
- Test Limit Surface Curvature (mm): Convex: 1.5/ Concave: 7
- KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)atribut:
- Power Supply: 2 X Aaa 1.5V Alkaline Batteries
- Measuring Range (mm) : 0.7 to 300
- Resolution (mm): 0.01
- Type: Ultrasonic
- Magnaflux Spotcheck 7HF (Cairan Partikel Magnet Hitam)Deskripsi:Magnavis® 7HF Black Visible Magnetic Particle Wet Method Prepared Bath dirancang untuk pemeriksaan tempat bagian-bagian yang, karena ukuran atau lokasinya, harus diperiksa di lapangan. Magnavis® 7HF tersusun atas bubuk magnetik Magnaflux 7C Hitam yang tersuspensi dalam minyak mineral volatilitas rendah. Ini menawarkan keuntungan yang signifikan dalam situasi di mana pengolahan massal ditemukan menjadi tidak praktis dan sering digunakan dalam kombinasi dengan WCP-2 White Contrast Paint.atribut:
- Appearance: Oily liquid and fine particle solution
- Color in Visible Light: Black
- Odor: Odorless
- Flash Point: > 200°F / 93°C
- Defelsko Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Ready to measure—no adjustment required for most applications- Enhanced one-handed menu navigation- Flashing display-ideal in a noisy environment- RESET feature instantly restores factory settings
- JFE Advantech Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material st, Rolling, machining, extrusion-molded products and quality control by the finished dimension measurements. Finish thickness inspection of metal processed goods. Product thickness inspection of various tank container of resin material. Hazardous material storage tanks, piping, hull, thinning, corrosion tests such as factory equipment. Construction machinery wear, reduced meat inspection. Corrosion inspection of boilers cooling pipe. Corrosion inspection of the lighting pole, road sign pole.atribut:
- Reproducibility (mm): ±0.1
- Accessories: Probe, couplant, 5mm thick standard piece for Calibration (attached to body), portable box
- Dimensions (mm): 69x30x144
- Measurement Method : Ultrasonic pulse reflection method
- Minimum Display Unit (mm): 0.1
- Power: AA batteryx1 (included for test)
- Probe Cable Length (m): 1 (with LEMO connector)
- Used Frequency (MHz): 5
- AND Digital Thickness Gauge (Alat ukur ketebalan)Deskripsi:- You can easily measure the thickness without any specialized knowledge or skill. - A low-cost type measuring instrument that is ideal for wall thickness measurement, corrosion inspection, and material inspection over a wide range from various metals to glass, plastic, and ceramics.atribut:
- Measurement Range (mm): 0.8 to 200.0 (Pulse-echo mode)
- Graduation (mm): 0.01/0.1
- Resolution (mm): 0.01/0.1
- Accuracy (mm): ± 0.1 mm ± 0.5% (measurement range 0.8 to 50.0 mm) ± 0.1 mm ± 1.5% (measurement range 50.1 to 300.0 mm)
- Dimensions (WxDxH) (mm): 73x23x143
- Display: Segment LCD display (with backlight)
- Display Range (mm): 0.65 to 600.0
- Measurable Materials: Metal, glass, plastic, etc.
- Measurement Method : Ultrasonic pulse reflection method
- Power Supply: 2 AA alkaline batteries
- Sound Velocity Variable Range (m/s): 1000 to 9999
- TRUSCO Number: 855-8516
- Unit of Measure: mm
- Magnaflux Spotcheck WCP2 (Cat Kontras Putih Magnetik)Deskripsi:Cat Kontras Magnavis® WCP-2 memberikan latar belakang putih yang meningkatkan indikasi partikel magnetik. Magnavis® WCP-2 terdiri dari pigmen aseton dan anorganik dan menggunakan propelan aerosol karbon dioksida untuk kemudahan aplikasi.atribut:
- Appearance: Opaque paint with a matte finish
- Color in Visible Light: White
- Odor: Mild Solvent
- Flash Point: NA (Aerosol)
- Benetech Film Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:This product is a color-screen portable coating thickness gauge with highdefinition display, which can quickly, non-destructively and accurately me-asure non-magnetic coating thickness on magnetic metal substrates and non-metallic coating thickness measurement on non-magnetic metal sub-strates. At the same time it can automatically identify magnetic metal substrate and non-magnetic metal substrate, and is widely used in manufacturing, metal processing industry, chemical industry, commodity inspection and other testing areas.atribut:
- Dimensions (mm): 52.9x26x117
- Working Voltage (V): DC 3.7
- Measurement Range (µm): 0 to 1300/51mil
- Resolution (µm): 0.1 (<100), 1 ( ≥100)/0.1mil
- ZOYI Coating Thickness Gauge (Alat ukur ketebalan)Deskripsi:Coating Thickness Gauge Alat Ukur Ketebalan Cat UT343DAlat ini digunakan untuk mengukur ketebalan lapisan non-magnetik di atas logam.
- 3M Stikit Gold Paper Disc Roll Die 500X 216UDeskripsi:The 3M™ Stikit™ Gold Paper Disc Roll 216U is designed for convenience, combining open coat aluminum oxide discs with a handy adhesive backing ready for quick attachment to a Stikit backup pad (sold separately). Our disc roll makes the discs easy to grab while eliminating the use of disc liners.Designed for use with a random orbital sander, our discs are made of long-lasting aluminum oxide abrasive grains on a light A-weight paper backing suitable for lightweight sanding and finishing. The open coat and load-resistant coating help prevent loading for a longer service life, and make 3M™ Stikit™ Gold Paper Disc Roll 216U discs well-suited for general sanding and finishing applications on a variety of substrates, including paint, primer, wood, metal, plastic, and composites, including fiberglass.3M™ Stikit™ discs are designed to handle a wide range of sanding and finishing needs. These high-quality, coated abrasive products come ready to use with a pressure sensitive adhesive coating on the backside so they conveniently press on to the backup pad, and remove cleanly, leaving an uncontaminated surface for the next disc. A Stikit disc should be used in conjunction with a Stikit backup pad (also called a disc pad and sold separately) that is attached to a random orbital sander.Loading occurs when wood or paint dust clogs the surface of the disc and the abrasive points, which can quickly make the disc ineffective. Open coat construction means the abrasive grains are spaced so that dust and debris can collect in the spaces rather than loading the disc. Additionally, the open coat feature provides a more aggressive cut than a comparable closed coat abrasive of the same grade, for faster results.atribut:
- Backing Material: Paper
- Capabilities: Surface Preparation
- Coat Type: Open Coat
- Overall Diameter (mm): 127
- Attachment Type: PSA
- Backing Weight: A Weight
- Maximum Speed (rpm): 12000
- Mineral Type: Aluminium Oxide
- Product Form: Disc Roll
- Vacuum Support: No
- CONSTANT Ultrasonic Thickness Gauge (Alat ukur ketebalan)atribut:
- Dimensions (mm): 72x146x29
- Display: 4 Digital LCD Display
- Resolution (mm): 0.1
- Frequency (MHz): 5
- Battery: 3x1.5V (AAA Battery)
- Measuring Range (mm) : 1.2 to 225.0
Daftar Harga non destructive test Terbaru October 2026
| Custom Thickness Checker (Alat ukur ketebalan) | Rp5.499.900 |
| Magnaflux Magnetic Particle Testing (Alat Uji Partikel Magnetik) | Rp5.399.900 |
| Magnaflux Spotcheck Developer Remover Penetrant Set (Set Inspeksi Penetran) | Rp319.900 |
| KRISBOW Alat Ukur Ketebalan Lapisan Logam Ferro (Alat ukur ketebalan) | Rp4.699.900 |
| Magnaflux Spotcheck SKL-SP2 (Penetran) (Cairan Penetran) | Rp109.900 |
| Magnaflux Spotcheck SKD-S2 (Developer) (Cairan Inspeksi Keretakan Logam) | Rp109.900 |
| Magnaflux Spotcheck SKC-S (Cairan Pembersih NDT) | Rp109.900 |
| Elcometer Electromagnetic Film Thickness Meter Separate Type Basic For Magnetic Metals (Alat ukur ketebalan) | Rp18.999.900 |
| B-ONE Digital Thickness Gauge (Alat ukur ketebalan) | Rp23.999.900 |
| KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan) | Rp8.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/atP102852389-2.jpg)
/i5P109493653-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20Developer%20Remover%20Penetrant%20Set%20(Set%20Inspeksi%20Penetran)/14P105879040-3.jpg)
/bvP101515427-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKL-SP2%20(Penetran)%20(Cairan%20Penetran)/qaP103469946-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKD-S2%20(Developer)%20(Cairan%20Inspeksi%20Keretakan%20Logam)/qjP103469955-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20SKC-S%20(Cairan%20Pembersih%20NDT)/qsP103469964-2.jpg)
/07P109966007-1.jpg)
/lhP105889773-1.jpg)
/n6P101517834-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%207HF%20(Cairan%20Partikel%20Magnet%20Hitam)/psP103469928-1.jpg)
/dvP106993499-1.jpg)
/dqP103447494-1.jpg)
/k7P105439727-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/Magnaflux%20Spotcheck%20WCP2%20(Cat%20Kontras%20Putih%20Magnetik)/q1P103469937-1.jpg)
/80P107509288-1.jpg)
/17P108488043-1.jpg)

/lwP104626788-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)